- Drum Pump Filtration System
- 316 SS
- 10 Micron Absolute Beta>200
description
- The Drum Pump Filtration System filters oil directly from a 55 gallon storage drum to fill totes and transfer containers. Dispensing nozzle provides continuous flow and metering of lubricants. System is capable of delivering a flow up to 7.25 gpm and is rated for use with lubricants up to a viscosity of 5,500 SUS (1,250 cSt). With the use of the recirculation kit, oil can filtered as necessary with the enclosed set-up.
features
- Hand wheel modular design for easy transfer of motor to other drum pump filtration tube assemblies
- Clear, non-collapsible PVC hose for visual confirmation of flow
- Differential filter gauges
- Rubber dust cap on nozzle
- Standard 10 micron absolute >200 spin-on filter
- Pump tube capable of fitting containers up to 39"
- Tube assembly 316 stainless steel
- Sealing bung adapter
| Fluid Medium | Lubricants |
| Tube Size | 1 in |
| Material | 316 Stainless Steel |
| Filter Media | 10 Micron Absolute Beta>200 |
| Tube Length | 39 in |
| Component | Tube Assembly |
| Operating Temperature [Max] | 190 °F |
| Weight | 20.0 LB |

