- Pneumatic Motor
- 3/4 HP @ 8,000 RPM
- Up to 6 GPM
description
- The Drum Pump Filtration System filters oil directly from a 55 gallon storage drum to fill totes and transfer containers. Dispensing nozzle provides continuous flow and metering of lubricants. System is capable of delivering a flow up to 7.25 gpm and is rated for use with lubricants up to a viscosity of 5,500 SUS (1,250 cSt). With the use of the recirculation kit, oil can filtered as necessary with the enclosed set-up.
features
- Drum Pump:
- Hand wheel modular design for easy transfer of motor to other drum pump filtration tube assemblies
- Clear, non-collapsible PVC hose for visual confirmation of flow
- Differential filter gauges
- Rubber dust cap on nozzle
- Standard 10 micron absolute >200 spin-on filter
- Pump tube capable of fitting containers up to 39"
- Tube assembly 316 stainless steel
- Sealing bung adapter
- Recirculation Kit:
- Includes EX Series Desiccant Breather to allow 55 gallon drum to breathe while preventing moisture and particulate contamination
- Easy usage with quick connect fittings
| Component | Pneumatic Pump Motor |
| HP @ RPM | 0.75 hp @ 8000 rpm |
| Flow [Max] | 4.50 gal/min |
| Weight | 1.5 LB |

