- EB Model
- 2 oz Capacity
- 1/4" NPT Connection
- Height 3 7/8" x 4 3/8"
description
- One-piece glass reservoir ensures automatic, visible constant level. For pump bearing housings, gearboxes and other oil sump applications. Surge chamber prevents overflow. Side and bottom connections. Level adjuster permits instant and accurate adjustment of oil level in oil sump. NPT connection 1/4". Use the Opto Laser Level for quick, easy installation.
applications
- Bearing housings
- Gearboxes
- Chemical industry
- Pulp and paper
- Mining
| Overall Height [Min] | 3 7/8 in |
| Dia. | 1 15/16 in |
| Material | Bright Zinc Plated |
| Thread Type | NPT |
| Overall Height [Max] | 4 3/8 in |
| Pipe Thread | 1/4 in |
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Capacity | 2 oz |
| Reservoir Material | Butyrate Plastic |
| C (2) [Max] | 3/4 in |
| C (2) [Min] | 1/4 in |
| Style | EB |
| Weight | 0.38 LB |

