- Style EB
- 4 oz Capacity
- 1/4-18 NPT Thread Size
- 2 15/16 Diameter
- 4 9/16 in Min. Height
description
- One-piece glass reservoir ensures automatic, visible constant level. For pump bearing housings, gearboxes and other oil sump applications. Surge chamber prevents overflow. Side and bottom connections. Level adjuster permits instant and accurate adjustment of oil level in oil sump. NPT connection 1/4". Use the Opto Laser Level for quick, easy installation.
applications
- Bearing housings
- Gearboxes
- Chemical industry
- Pulp and paper
- Mining
| Capacity | 4 oz |
| Thread Size | 1/4 |
| Dia. | 2 15/16 in |
| Reservoir Material | Butyrate Plastic |
| Pipe Thread | 1/4 in |
| Style | EB |
| C (2) [Max] | 3/4 in |
| Overall Height [Min] | 4 9/16 in |
| Threads per Inch | 18 |
| Material | Bright Zinc Plated |
| Overall Height [Max] | 5 1/16 in |
| Thread Type | NPT |
| C (2) [Min] | 1/4 in |
| Weight | 0.5 LB |

