- EH Model
- 4 oz Capacity
- 1/4" NPT Connection
- Height 5 11/16" x 6 3/16"
features
- High strength
- Transparent
- Ribbed plastic
- Impact-resistant
- Multiple air vents
- Large surge chamber prevents overflow
| Dia. | 2.3125 in |
| Style | EH |
| Threads per Inch | 18 |
| Pipe Thread | 1/4 in |
| C (2) [Min] | 0.25 in |
| Thread Type | NPT |
| Overall Height [Min] | 5.6875 in |
| C (2) [Max] | 0.75 in |
| Overall Height [Max] | 6.1875 in |
| Capacity | 4 oz |
| Thread Size | 1/4 |
| Reservoir Material | Butyrate Plastic |
| Weight | 0.5 LB |

