- 4 oz Capacity
- 1/4" NPT Connection
- Height 6 1/4" x 7 1/8"
description
- Maintains a constant level of lubricant in an oil sump application.
features
- Closed system prevents contamination
- Adjustable collar
- One-piece glass reservoir
- No air leakage
- Adjustable level setting
| Overall Height [Min] | 6.25 in |
| Pipe Thread | 1/4 in |
| Thread Type | NPT |
| Overall Height [Max] | 7.125 in |
| C (2) [Min] | 0.28125 in |
| Threads per Inch | 18 |
| Capacity | 4 oz |
| C (2) [Max] | 1.03125 in |
| Dia. | 2.6875 in |
| Reservoir Diameter | 2 11/16 in |
| Thread Size | 1/4 |
| Reservoir Material | One Piece Glass Bottle |
| Weight | 1.26 LB |

