- 16 oz Capacity
- 1/4" NPT Connection
- Height 8 1/8" to 9 1/16"
description
- Maintains a constant level of lubricant in an oil sump application.
features
- Closed system prevents contamination
- Adjustable collar
- One-piece glass reservoir
- No air leakage
- Adjustable level setting
| Overall Height [Max] | 9.0625 in |
| Reservoir Diameter | 4 1/8 in |
| Capacity | 16 oz |
| Threads per Inch | 18 |
| Reservoir Material | One Piece Glass Bottle |
| Thread Type | NPT |
| C (2) [Max] | 1.03125 in |
| Thread Size | 1/4 |
| C (2) [Min] | 0.28125 in |
| Overall Height [Min] | 8.125 in |
| Pipe Thread | 1/4 in |
| Dia. | 4.125 in |
| Weight | 1.84 LB |

