- Glass
- 1 Valve
- 1/4-20 Mounting Stud
- 1/4 Tube Connector Furnished
description
- V series valves are used with full flow dispensers where feed rate adjustment is desired at the point of lubrication.
features
- Horizontal design of needle valve minimizes contamination at the valve seat
- From one to six outlets
- Cleanout plugs provide easy cleaning when required
- Heavy-wall acrylic or heat-resistant glass sights allow easy setting of the desired drip rate
- Silver brazing of all brass construction provides long life and leak-proof design
| No. of Valve Outlets | 1 |
| Thread Type | NPT |
| Threads per Inch | 20 |
| Length | 2 in |
| Thread Size | 1/4 |
| Oil Sight Material | Glass |
| Weight | 0.25 LB |

