- 16 oz Capacity
- One Piece Glass Bottle
- Temperature Rating 250 °F
- 1/4" NPT Thread
description
- The Opto-Matic® closed system oiler is designed for all types of equipment where a constant level in a housing must be maintained. The closed system design prevents contamination and spillage. The adjustable collar allows the oil level to be externally adjusted to the desired level. A 1/8" NPT port is provided for a vent line back to the housing to allow pressure balancing between the oiler and the housing.
features
- One-piece glass reservoir ensures proper constant level function
- Adjustable level setting allows use in many applications
- Bottom of adjusting collar indicates actual oil level setting for easy setup and maintenance
- Side and bottom connections for simplified installation
- 2" sight gauge available for easy viewing of oil level
| Capacity | 16 oz |
| Thread Type | NPT |
| Reservoir Diameter | 4 1/8 in |
| Reservoir Material | One Piece Glass Bottle |
| Temperature Rating [Max] | 250 °F |
| Thread Size | 1/4 |
| Weight | 2.4 LB |

