- 4 oz Capacity
- 1/4: NPT Connection
- 2 11/16" Diameter
- 4 15/16" to 5 11/16" Length
description
- One-piece glass reservoir ensures automatic, visible constant level. For pump bearing housings, gearboxes and other oil sump applications. Surge chamber prevents overflow. Side and bottom connections. Level adjuster permits instant and accurate adjustment of oil level in oil sump. NPT connection 1/4". Use the Opto Laser Level for quick, easy installation.
applications
- Bearing housings
- Gearboxes
- Chemical industry
- Pulp and paper
- Mining
features
- One-piece glass reservoir
- No air leakage
- Multiple air vents
- Large surge chamber prevents overflow
- Stainless steel
| Overall Height [Min] | 4 15/16 in |
| Thread Type | NPT |
| Reservoir Material | Glass |
| C (2) [Max] | 1 in |
| C (2) [Min] | 9/32 in |
| Thread Size | 1/4 |
| Dia. | 2 11/16 in |
| Threads per Inch | 18 |
| Overall Height [Max] | 5 11/16 in |
| Capacity | 4 oz |
| Style | Standard |
| Material | Stainless Steel |
| Weight | 1.05 LB |

