- Acrylic
- 3 Valve Outlets
- 1/4-20 Mounting Stud
- 1/4" Tube Connector Furnished
description
- V series valves are used with full flow dispensers where feed rate adjustment is desired at the point of lubrication.
features
- Horizontal design of needle valve minimizes contamination at the valve seat
- From one to six outlets
- Cleanout plugs provide easy cleaning when required
- Heavy-wall acrylic or heat-resistant glass sights allow easy setting of the desired drip rate
- Silver brazing of all brass construction provides long life and leak-proof design
| Oil Sight Material | Acrylic |
| Length | 3 3/8 in |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Threads per Inch | 20 |
| No. of Valve Outlets | 3 |
| Weight | 0.7 LB |

