- 2 oz Capacity
- 1/4 " NPT Connection
- 1 15/16" Diameter
- 3 1/16" OAL
description
- Recommended for all applications where surrounding temperatures do not exceed 170 °F. Any predetermined number of drops can be obtained by adjustment of dome. Drip nozzle extends deep into sight fitting for quick visibility. Furnished with plastic bottles.
applications
- Harsh environments
features
- Ribbed acrylic
- Impact-resistant
- Three position toggle switch
- Vented sight chamber
- Zinc plating
- Resists corrosion
| Thread Type | NPT |
| Pipe Thread | 1/4 in |
| Dia. | 0.9375 in |
| Capacity | 2 oz |
| Overall Height | 3.0625 in |
| Reservoir Material | Butyrate Plastic |
| Style | KL |
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Weight | 0.31 LB |

