- For Spraying Water Based Coolants
- 15" Metal Nozzle Conduit
- 50 -100 PSI Inlet Pressure
- 1/4 NPT Air Inlet Fitting
- w/Mounting Magnet
applications
- Provides cooking solutions for light-duty machining and tool room applications
features
- Easy to install, requiring only shop air and dropping the siphon line into a cooling tank
- 15" heavy-duty metal nozzle conduit
- Advanced nozzle design for increased chip clearing power and reduced overspray
- Independent air and liquid controls
- 6' coolant pickup line with stainless steel filter
- Sturdy 60 lb mounting magnet
- Check valve minimizes delay of fluid upon start-up
| Siphon Line | Polyurethane |
| Body Material | Plated Brass |
| Air Input | 50-100 psi |
| Air Inlet Fitting | 1/4 NPT |
| Filter Element | 40 x 40 Mesh Stainless Steel |
| Fluid Application | Water based coolants suitable for spray cooling |
| Seal Material | Buna-N |
| Weight | 1.55 LB |

