- 2.4 Oz Stick
- Vegetable Heavy-Duty Lubricant
- Apply Directly To The Grinding Tool Or Saw Blade To Prevent Heat Build-Up
- Meets OSHA & EPA Requirements
| Container Size | 2.4 oz |
| Color | Yellow |
| Contains | Vegetables |
| Appearance | Liquid |
| Application | Milling, Tapping, Band Sawing |
| Lubricant Type | Heavy-Duty |
| Container Type | Stick |
| Odor | Odorless |
| Use For | Sliding Surfaces |
| Lubricant | Vegetable |
| Flash Point | 600 °F |
| Weight | 0.25 LB |

