- 1 3/8" Long
- Green/White
description
- Replacement wicks for Vari-Feed wick oilers.
| Length | 1 3/8 in |
| Wick Type | Fast Feed |
| Color Code | Green/White |
| Weight | 0.03 LB |
| Length | 1 3/8 in |
| Wick Type | Fast Feed |
| Color Code | Green/White |
| Weight | 0.03 LB |