- Type N
- 2 oz Capacity
- 1/8" NPT Connection
- 1 5/16" Diameter
- 2 5/16" OAL
description
- Provides controlled amount of oil to bearing or other machinery parts. Maximum operating temperature 165 °F continuous. Dustproof cap. Continuous delivery.
features
- Consistent feed rate
- Five wick speeds
- Plastic reservoir
- Copper brazing of steel connections
- Zinc plating
- Resists corrosion
| Capacity | 2 oz |
| Series | N |
| Thread Type | NPT |
| Thread Size | 1/8 |
| Threads per Inch | 27 |
| Reservoir Diameter | 1 15/16 in |
| Weight | 0.13 LB |

