- Type N
- 8 oz Capacity
- 1/4" NPT Connection
- 2 5/8" Diameter
- 4" OAL
description
- Provides controlled amount of oil to bearing or other machinery parts. Maximum operating temperature 165 °F continuous. Dustproof cap. Continuous delivery.
features
- Consistent feed rate
- Five wick speeds
- Plastic reservoir
- Copper brazing of steel connections
- Zinc plating
- Resists corrosion
| Series | N |
| Reservoir Diameter | 2 5/8 in |
| Thread Type | NPT |
| Capacity | 8 oz |
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Weight | 0.25 LB |

