- Type NAS
- 4 oz Capacity
- 1/4" NPT Connection
- 2 5/16" Diameter
- 3 1/4" OAL
description
- Provides controlled amount of oil to bearing or other machinery parts. Maximum operating temperature 165 °F continuous. Acrylic oil sight. Sealed cap. Gasket filler cap for on/off control.
features
- Consistent feed rate
- Five wick speeds
- Plastic reservoir
- Copper brazing of steel connections
- Zinc plating
- Resists corrosion
| Thread Size | 1/4 |
| Capacity | 4 oz |
| Reservoir Diameter | 2 5/16 in |
| Threads per Inch | 18 |
| Series | NAS |
| Thread Type | NPT |
| Weight | 0.31 LB |

