- 1 oz Capacity
- 1/8" NPT Connection
- 1 5/8 Diameter
- 2.56" OAL
description
- Serves as dual-purpose unit for providing oil and visual oil check. Replenishes oil in bearings, transmission cases and crank shaft cases.
features
- Dust-proof
- Self-closing
- Copper brazing of steel connections
- Resists corrosion
| Assembly Clearance | 1 5/8 in |
| Thread Type | NPT |
| Cup Style | Brazed |
| Reservoir Diameter | 1 5/8 in |
| Overall Height | 2.56 in |
| Threads per Inch | 27 |
| Reservoir Material | Butyrate Plastic |
| Thread Size | 1/8-27 NPT |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 1 oz |
| Feed Type | Gravity |
| Weight | 0.06 LB |

