- 4 oz Capacity
- 1/4" NPT Connection
- 2 5/16" Diameter
- 3 15/16" OAL
description
- Serves as dual-purpose unit for providing oil and visual oil check. Replenishes oil in bearings, transmission cases and crank shaft cases.
features
- Dust-proof
- Self-closing
- Copper brazing of steel connections
- Resists corrosion
| Threads per Inch | 18 |
| Material | Steel, Zinc-Plated |
| Reservoir Material | Butyrate Plastic |
| Thread Type | NPT |
| Thread Size | 1/4-18 NPT |
| Assembly Clearance | 2 5/16 in |
| Oil Capacity | 4 oz |
| Reservoir Diameter | 2 5/16 in |
| Overall Height | 3.9375 in |
| Cup Style | Brazed |
| Feed Type | Gravity |
| Weight | 0.25 LB |

