- 8 oz Capacity
- 1/8" NPT Connection
- 2 5/8" Diameter
- 4 15/16" OAL
description
- Serves as dual-purpose unit for providing oil and visual oil check. Replenishes oil in bearings, transmission cases and crank shaft cases.
features
- Dust-proof
- Self-closing
- Copper brazing of steel connections
- Resists corrosion
| Thread Size | 1/8-27 NPT |
| Thread Type | NPT |
| Cup Style | Brazed |
| Overall Height | 4.9375 in |
| Reservoir Material | Butyrate Plastic |
| Assembly Clearance | 2 5/8 in |
| Oil Capacity | 8 oz |
| Reservoir Diameter | 2 5/8 in |
| Material | Steel, Zinc-Plated |
| Feed Type | Gravity |
| Threads per Inch | 27 |
| Weight | 0.25 LB |

