Skip to content Skip to navigation menu
Trico Corporation31400

31400

Sump Bottle & Ball Valve
Item #119651229
  • 2 oz Capacity
  • 1/2" NPT Connection
  • Centered Valve Style
  • 5.77" Height
  • 3" Diameter
Trico Corporation31400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 oz Capacity
  • 1/2" NPT Connection
  • Centered Valve Style
  • 5.77" Height
  • 3" Diameter
Type Centered Valve
Capacity 2 oz
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison