- 1 pt Capacity
- 3/8-18 NPT Thread size
- 3 5/8" Diameter
- 7 15/16" Overall Height
description
- Recommended wherever a large quantity of oil is required or to extend reservoir refilling time. Acrylic reservoir for temperatures not exceeding 165 °F. Locking ring feed adjustment.
features
- Adjustable drip rates
- Acrylic reservoir
- Three-position toggle switch
- Silver brazing of brass connections
- Use in all heavy-duty applications where a large oil capacity is needed and an adjustable rate of oil is required
- Can be used with applicator brushes
| Overall Height | 7 15/16 in |
| Reservoir Material | Acrylic |
| Thread Type | NPT |
| Capacity | 1 pt |
| Threads per Inch | 18 |
| Pipe Thread | 3/8 in |
| Style | AL |
| Thread Size | 3/8 |
| Dia. | 3 5/8 in |
| Weight | 1.5 LB |

