- 1 pt Capacity
- 1/2-14 NPT Thread size
- 4 7/16" Diameter
- 9" Overall Height
description
- Recommended wherever a large quantity of oil is required or to extend reservoir refilling time. Acrylic reservoir for temperatures not exceeding 165 °F. Locking ring feed adjustment.
features
- Adjustable drip rates
- Acrylic reservoir
- Three-position toggle switch
- Silver brazing of brass connections
- Use in all heavy-duty applications where a large oil capacity is needed and an adjustable rate of oil is required
- Can be used with applicator brushes
| Reservoir Material | Acrylic |
| Thread Type | NPT |
| Capacity | 1 qt |
| Style | AL |
| Thread Size | 1/2 |
| Overall Height | 9 in |
| Dia. | 4 7/16 in |
| Threads per Inch | 14 |
| Weight | 2.0 LB |

