- 2.5 Quart Capacity
- 1/2" NPT Connection
- Direct Mounting
- Used In All Heavy-Duty Applications Where A Large Oil Capacity Is Needed & Adjustable Rate Of Oil Is Required
description
- Recommended wherever a large quantity of oil is required or to extend reservoir refilling time. Acrylic reservoir for temperatures not exceeding 165 °F. Locking ring feed adjustment.
applications
- Use in all heavy-duty applications where a large oil capacity is needed and an adjustable rate of oil is required
features
- Adjustable drip rates
- Acrylic reservoir
- Three-position toggle switch
- Silver brazing of brass connections
- Clear lacquer finish resists corrosion
| Material | Silver Brazed/Brass |
| Capacity | 2.5 qt |
| Dia. | 5.6875 in |
| Overall Height | 11.625 in |
| Thread Size | 1/2 |
| Reservoir Material | Glass |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Weight | 0.03 LB |

