- 2 oz Capacity
- 1" NPT Connection
- 4 1/32" OAL
- 3 9/32 Wide
applications
- Bearing housings
- Gearboxes
- Chemical processing
- Power generation
- Pulp and paper
- Utility industries
features
- Replaces standard sight glass
- Adds make-up oil reservoir
- Closed system prevents contamination
- Mounts on center line
- Integral viewpoint
compliances
- 0
| Threads per Inch | 11 1/2 |
| Capacity | 2 oz |
| Thread Size | 1 |
| Thread Type | Male Pipe |
| Overall Height | 4.03125 in |
| Overall Length | 3.28125 in |
| Reservoir Material | Thermoplastic |
| Weight | 0.4 LB |

