- 4 oz Capacity
- 1" NPT Connection
- Polysulfone Body and Reservoir Material
- 5 3/4" Height
- 3 9/32" Length
applications
- Bearing housings
- Gearboxes
- Chemical processing
- Power generation
- Pulp and paper
- Utility industries
features
- Replaces standard sight glass
- Adds make-up oil reservoir
- Closed system prevents contamination
- Mounts on center line
- Integral viewpoint
compliances
- ANSI B73.1M-1991
| Threads per Inch | 11 1/2 |
| Overall Length | 3.28125 in |
| Material | Polysulfone |
| Capacity | 4 oz |
| Overall Height | 5 3/4 in |
| Thread Size | 1 in |
| Thread Type | NPT |
| Reservoir Material | Thermoplastic |
| Weight | 0.44 LB |

