- 1/2" NPT Port Size
- Bottom Ported
description
- The Watchdog® Oil Dryer is a nonvented system designed to remove water vapor from the air as it is drawn through a bed of silica gel.
applications
- Applications where moisture condensation must be minimized
- Ideal for bearing housings
features
- Desiccant cartridges change color indicating replacement is required
- Temperatures to 325 °F
| Port Location | Bottom Port |
| Port Size | 1/2 |
| Temperature Range [Max] | 325 °F |
| Port Type | NPT |
| Weight | 1.5 LB |

