- 3 /8" Thread
- 25 in3 Capacity
- 4 1/16" Outside Diameter
- Corrosion Resistance Stainless Steel
description
- Designed to prevent pressure increases in closed systems. A rolling diaphragm provides a variable volume that, when properly sized, maintains oil housing pressure at or near zero psi. The reduced pressure will extend seal life and help prevent leakage. Expansion chambers also protect the integrity of closed systems by preventing the exchange of air from the chamber to the surrounding atmosphere.
features
- Made from corrosion-resistant stainless steel
- Controlled housing pressure extends seal life
- Prevents contamination ingression to help lubricants stay cleaner for longer life and improved performance
- Maintenance-free operation
| Thread Size | 3/8 |
| Thread Type | NPT |
| Clearance Space | 3 3/4 in |
| Capacity | 25 in³ |
| Outside Dia. | 4 1/16 in |
| Material | Corrosion-Resistant Stainless Steel |
| Weight | 0.9 LB |

