- 4 oz Capacity
- 3/4" NPT Connection
- Aluminum Body Material
- Glass Reservoir Material
- 6 1/4" Height
applications
- Bearing housings
- Gearboxes
- Chemical processing
- Power generation
- Pulp and paper
- Utility industries
features
- Replaces standard sight glass
- Adds make-up oil reservoir
- Closed system prevents contamination
- Mounts on center line
- Integral viewpoint
compliances
- ANSI B73.1M-1991
| Reservoir Material | Glass |
| Thread Size | 3/4 in |
| Overall Height | 6 1/4 in |
| Thread Type | NPT |
| Capacity | 4 oz |
| Weight | 1.06 LB |

