- Glass
- 1/4" x 1/4" NPT Connection
- Parallel Sight Position
description
- ST series valves are used with full flow dispensers where feed rate adjustment is desired at the point of lubrication. When variable operating conditions require frequent adjustment, the large, knurled knob simplifies setting the desired feed rate.
features
- Horizontal needle valve minimizes contamination
- Heat-resistant glass
- Silver brazing of brass connections
- Clear lacquer finish resists corrosion
| No. of Valve Outlets | 1 |
| Thread Size | 1/4 |
| Oil Sight Material | Glass |
| Threads per Inch | 18 |
| Length | 3 1/16 in |
| Thread Type | NPT |
| Assembly Type | Parallel |
| Weight | 0.5 LB |

