- Plastic
- 1/4" x 1/4" NPT Connection
- Parallel Sigh Position
description
- ST series valves are used with full flow dispensers where feed rate adjustment is desired at the point of lubrication. When variable operating conditions require frequent adjustment, the large, knurled knob simplifies setting the desired feed rate.
features
- Horizontal needle valve minimizes contamination
- Silver brazing of brass connections
- Clear lacquer finish resists corrosion
- Heavy wall polycarbonate or heat resistant glass sights allow easy setting of the desired drip rate
| Oil Sight Material | Plastic |
| Thread Type | NPT |
| Thread Size | 1/4 |
| Length | 3 1/16 in |
| No. of Valve Outlets | 1 |
| Threads per Inch | 18 |
| Assembly Type | Parallel |
| Weight | 0.25 LB |

