- 2 1/2 oz Reservoir Capacity
- 3/8" NPT Fitting
- Spring Type Lubricator w/Light, Medium, & Heavy Springs
- Polycarbonate Reservoir
- Anodized Aluminum Base
description
- Lubricators control and dispense grease automatically to machine parts.
applications
- Ideal for industries where high volumes of moisture, accelerated temperatures, and contamination are present
features
- Anodized aluminum base
- Clear, polycarbonate reservoir
- Each unit supplied with three different spring sizes
includes
- Light, medium, and heavy springs
| Thread Size | 3/8 |
| Thread Type | NPT |
| Spring Force | Light, Medium, Heavy w/ Each Model |
| Model | GL-P Series Reservoir |
| Description | Lubricators control and dispense grease automatically to machine parts. |
| Reservoir Capacity | 2 1/2 oz |
| Drive Type | Spring |
| Weight | 0.03 LB |

