- M Series 500 cc Grease Dispenser
- Empty Dispenser
- Lithium Battery
- 3/8" NPT
- Single or Multi-Point Use
description
- Lubricators control and dispense grease automatically to machine parts.
features
- Electromechanical driven with microprocessor control
- Easy-to-read LCD display
- Six variable dispensing rates - 1/2, 1, 2, 3, 6 and 12 months
- High operating pressure (280 psi) for multipoint lubrication
- Grease pouch and battery pack sold separately
| Thread Size | 3/8 |
| Drive Mechanism | Electro-Mechanical |
| Lubricator Type | Single or Multi-Point |
| Power Supply | Lithium Battery |
| Description | Lubricators control and dispense grease automatically to machine parts. |
| No. of Feed Lines | Up to 8 |
| Thread Type | NPT |
| Pressure | 280 psi |
| Pressure [Max] | 800 psi |
| Temperature Range [Max] | 140 °F |
| Thread | 3/8 |
| Maximum Length of Feed Lines | Greater than 10 ft |
| Temperature Range [Min] | -40 °F |
| Reservoir Capacity | 500 cc |
| Weight | 19.0 LB |

