- Streamliner® M Series Service Pack
- Mobil FM 222 Grease
- Use w/ Streamliner® M Series 500 cc Dispenser
- Lithium Battery
description
- Replacement grease pouch and battery pack. Use with Streamliner® M 125, 250 or 500 cc units.
includes
- Grease pouch, battery pack, and vinyl cover
| Capacity | 500 cc |
| Grease Type | Mobil FM 222 |
| Battery Size | 4.5 V DC |
| NLGI No. | 2 |
| Thickener Type | Aluminum Complex |
| Weight | 19.75 LB |
-
Pre-Packed Quantities


