- 2 1/4 oz Reservoir Capacity
- 1/8" NPT Fitting
- Spring Type Lubricator w/Light Spring
- Zinc Plated Steel
- Easily refilled through a Zerk Fitting
applications
- Ideal for industries where high volumes of moisture, accelerated temperatures, and contamination are present
- Excellent in high vibration applications
features
- Applies precise flow of grease to critical machine parts
- Cost-effective alternative to fully integrated lube systems or manual lubrication
- Available in a variety of styles for optimal performance within any application
- Simplicity in operation ensures dependability and ease of service
- Double-spring design for more uniform dispensing pressure
- External level indicator
- Available in three spring sizes for different force requirements
- light, medium, and heavy springs sold individually as separate units
| Lubricant Type | Refillable Grease |
| Drive Type | Spring |
| Thread Size | 1/8 |
| Reservoir Capacity | 2 1/4 oz |
| Thread Type | NPT |
| Spring Force | Light (5 psi) |
| Weight | 0.03 LB |

