- Streamliner® GL-M Automatic Grease Dispenser
- Single or Multi-Point
- 2 3/4 oz Capacity
description
- Lubricators control and dispense grease automatically to machine parts.
applications
- Excellent in high vibration applications
features
- Double-spring design for more uniform dispensing pressure
- External level indicator
options
- Light, medium, and heavy springs sold individually as separate units
| Reservoir Capacity | 2 3/4 oz |
| Description | Lubricators control and dispense grease automatically to machine parts. |
| Thread Type | NPT |
| Spring Force | Medium (10 psi) |
| Drive Type | Spring |
| Model | GL-M Metal Reservoir |
| Thread Size | 1/8 |
| Weight | 0.03 LB |

