Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Streamliner® M Series Service Pack

33327

Streamliner® M Series Service Pack
Item #101656642
  • Streamliner® M Series Service Pack
  • Mobilith SHC PM 460 Grease
  • Use w/ Streamliner® M Series 500 cc Dispenser
  • Lithium Battery
  • Spectrum® Oil Container Nozzle Lid
  • 1" Lid
  • Color Green
+ Show More + Show Less
Streamliner® M Series Service Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Streamliner® M Series Service Pack
  • Mobilith SHC PM 460 Grease
  • Use w/ Streamliner® M Series 500 cc Dispenser
  • Lithium Battery
  • Spectrum® Oil Container Nozzle Lid

description

  • Replacement grease pouch and battery pack. Use with Streamliner® M 125, 250 or 500 cc units.

includes

  • Grease pouch, battery pack, and vinyl cover
Grease Type Mobilith SHC PM 460
NLGI No. 1.5
Battery Size 4.5 V DC
Capacity 500 cc
Thickener Type Lithium Complex
Weight 19.75 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison