250.00 cc Reservoir Capacity Filled w/Multi-Purpose Grease
3/8" NPT Fitting
Six Variable Dispensing Rates
description
Designed for applications where it is essential to have precise amounts of grease delivered to critical machine parts and are a cost-effective alternative to fully integrated lube systems or manual lubrication. Have a variable dispensing rate from 1 to 12 months and is controlled by a microprocessor to ensure reliable and predictable lubricant delivery.
features
Comes prefilled with one of six standard grease types
Electrochemical drive with microprocessor control
Large LCD display
Six variable dispensing rates - one, two, three, six, 12 months, and purge
Transparent reservoir for easy viewing of grease level
Green LED indicates unit operation
Auto purge cut-out
Inert gas generation
Operating temperature -4 °F to 140 °F
Reservoir Capacity
250 cc
Description
Designed for applications where it is essential to have precise amounts of grease delivered to critical machine parts and are a cost-effective alternative to fully integrated lube systems or manual lubrication. Have a variable dispensing rate from 1 to 12 months and is controlled by a microprocessor to ensure reliable and predictable lubricant delivery.
Thickener Type
Lithium Complex
Lubricant Type
Multi-Purpose
Drive Type
Electrochemical
Thread Size
3/8
Thread Type
NPT
NLGI No.
2
Weight
1.62 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back