- 250.00 cc Reservoir Capacity Filled w/High Speed Grease
- 3/8" NPT Fitting
- Six Variable Dispensing Rates
description
- Designed for applications where it is essential to have precise amounts of grease delivered to critical machine parts and are a cost-effective alternative to fully integrated lube systems or manual lubrication. Have a variable dispensing rate from 1 to 12 months and is controlled by a microprocessor to ensure reliable and predictable lubricant delivery.
features
- Comes prefilled with one of six standard grease types
- Electrochemical drive with microprocessor control
- Large LCD display
- Six variable dispensing rates - one, two, three, six, 12 months, and purge
- Transparent reservoir for easy viewing of grease level
- Green LED indicates unit operation
- Auto purge cut-out
- Inert gas generation
- Operating temperature -4 °F to 140 °F
| Thread Type | NPT |
| Drive Type | Electrochemical |
| Lubricant Type | High Speed |
| NLGI No. | 2 |
| Thread Size | 3/8 |
| Thickener Type | Lithium Soap |
| Reservoir Capacity | 250 cc |
| Description | Designed for applications where it is essential to have precise amounts of grease delivered to critical machine parts and are a cost-effective alternative to fully integrated lube systems or manual lubrication. Have a variable dispensing rate from 1 to 12 months and is controlled by a microprocessor to ensure reliable and predictable lubricant delivery. |
| Weight | 1.62 LB |

