Trico Corporation
33344
Streamliner® V Automatic Grease Dispenser
Item #100873398
-
Pre-Packed Quantities
- 250.00 cc Reservoir Capacity
- 3/8 NPT Fitting
- Filled w/High Temperature Grease
- Six Variable Dispensing Rates
description
- Lubricators control and dispense grease automatically to machine parts.
features
- Comes prefilled with one of six standard grease types
- Electrochemical drive with microprocessor control
- Six variable dispensing rates - one, two, three, six, 12 months, and purge
| Thickener Type | Lithium Complex |
| Reservoir Capacity | 250 cc |
| Description | Lubricators control and dispense grease automatically to machine parts. |
| Thread Type | NPT |
| Drive Type | Electrochemical |
| NLGI No. | 2 |
| Thread Size | 3/8 |
| Lubricant Type | High Temperature |
| Weight | 1.62 LB |
-
Pre-Packed Quantities

