- 125 cc Reservoir Capacity
- 3/8" NPT Thread Connection
- 280 psi Operating Pressure
- 4.5 V DC Battery
description
- Designed for applications where it is essential to have precise amounts of grease delivered to critical machine parts and is a cost-effective alternative to fully integrated lube systems or manual lubrication. Has a variable dispensing rate from half to 12 months and is controlled by a microprocessor to ensure reliable and predictable lubricant delivery. Grease pouch and battery pack sold separately as service pack.
features
- Easy-to-read LCD display
- Indication of grease pouch and battery replacement
- Indication of motor overloading along with date
- Indication of days remaining until service is needed
| No. of Feed Lines | Up to 4 |
| Temperature Range [Min] | -4 °F |
| Drive Mechanism | Electro-Mechanical |
| Temperature Range [Max] | 140 °F |
| Dispensing Rates | Half, 1, 2, 3, 6 and 12 months |
| Reservoir Capacity | 125 cc |
| Thread | 3/8 |
| Pressure | 280 psi |
| Maximum Length of Feed Lines | 10 ft Total for All Used Ports |
| Power Supply | 4.5 V DC battery |
| NLGI No. | 1 to 2 |
| Weight | 2.03 LB |


