- 125 cc Grease Pouch Filled w/High Temperature Lithium Complex Grease
- Includes 4.5 V DC Battery
description
- Replacement grease pouch and battery pack. Use with Streamliner® M 125, 250 or 500 cc units.
includes
- Grease pouch, battery pack, and vinyl cover
| Battery Size | Alkaline |
| Capacity | 125 cc |
| Thickener Type | Lithium Complex |
| Grease Type | Mobilith SHC PM 460 |
| NLGI No. | 2 |
| Weight | 12.0 LB |

