- 250 cc Grease Pouch Filled w/Food Grade Aluminum Complex Grease
- Includes 4.5 V DC Battery
description
- Replacement grease pouch and battery pack. Use with Streamliner® M 125, 250 or 500 cc units.
includes
- Grease pouch, battery pack, and vinyl cover
| Grease Type | Mobil FM 222 |
| Battery Size | Alkaline |
| Thickener Type | Aluminum Complex |
| Capacity | 250 cc |
| NLGI No. | 2 |
| Weight | 0.99 LB |

