- S Series Grease Dispenser
- Single Point
- 100 cc
- 1/4" NPT
description
- Lubricators control and dispense grease automatically to machine parts.
features
- Double-spring design for more uniform dispensing pressure
- Clear reservoir
- Five different control settings
- Refillable through zerk fitting
| Temperature Range [Min] | -10 °F |
| Thread Type | NPT |
| Reservoir Capacity | 100 cc |
| NLGI No. | 1 & 2 |
| Spring Force | Heavy (15 psi) |
| Lubricator Type | Single Point |
| Thread | 1/4 |
| Temperature Range [Max] | 250 °F |
| Description | Lubricators control and dispense grease automatically to machine parts. |
| Model | S Series Reservoir |
| Thread Size | 1/4 |
| Weight | 1.25 LB |

