Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Streamliner® M Installation Kit

33403

Streamliner® M Installation Kit
Item #100873415
  • Use w/Streamliner™ M Multi-Point Automatic Lubricator
Streamliner® M Installation Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Use w/Streamliner™ M Multi-Point Automatic Lubricator

description

  • Used to remote-mount the grease lubricator away from the equipment where high vibration and/or extreme temperatures exist.

includes

  • One 3/8" F x 1/8" M adapter
  • One mounting bracket
  • Three self-drilling screw fitting connectors
  • One steel washer
  • One 1/8" F x 1/8" F adapter
  • One 1/8" M pipe connector
  • Divider block grease type U-4R
  • Two N6x4-PT 1/8" fitting connectors
  • 20' 1/4" O.D. nylon tubing (two 10' sections)
Description Used to remote-mount the grease lubricator away from the equipment where high vibration and/or extreme temperatures exist.
Use With Streamliner™ M Multi-Point Automatic Lubricator
No. of Points 4
Weight 0.66 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison