- 500 cc Reservoir Capacity
- 3/8" NPT Thread Connection
- 280 psi Operating Pressure
- 4.5 V DC Battery
description
- Designed for applications where it is essential to have precise amounts of grease delivered to critical machine parts and is a cost-effective alternative to fully integrated lube systems or manual lubrication. Has a variable dispensing rate from half to 12 months and is controlled by a microprocessor to ensure reliable and predictable lubricant delivery. Grease pouch and battery pack sold separately as service pack.
features
- Easy-to-read LCD display
- Indication of grease pouch and battery replacement
- Indication of motor overloading along with date
- Indication of days remaining until service is needed
| Thread Type | NPT |
| Operating Pressure [Max] | 800.0 psi |
| Reservoir Capacity | 500 cc |
| Description | Designed for applications where it is essential to have precise amounts of grease delivered to critical machine parts and is a cost-effective alternative to fully integrated lube systems or manual lubrication. Has a variable dispensing rate from half to 12 months and is controlled by a microprocessor to ensure reliable and predictable lubricant delivery. Grease pouch and battery pack sold separately as service pack. |
| Lubricator Type | Single Point |
| Operating Pressure | 280.0 psi |
| Thread Size | 3/8 in |
| Weight | 1.6 LB |

