- Streamliner® M Series Service Pack
- 500 cc
- Standard Battery
- Mobilith SHC PM 460
description
- Replacement grease pouch and battery pack. Use with Streamliner® M 125, 250 or 500 cc units.
includes
- Grease pouch, battery pack, and vinyl cover
| Thickener Type | Lithium Complex |
| NLGI No. | 1.5 |
| Grease Type | Mobilith SHC PM 460 |
| Capacity | 500 cc |
| Battery Size | Alkaline |
| Weight | 1.36 LB |

