- Streamliner® M Series Service Pack
- 500 cc
- Lithium Battery
- Mobil FM 222
- 4.5 V DC
description
- Replacement grease pouch and battery pack. Use with Streamliner® M 125, 250 or 500 cc units.
includes
- Grease pouch, battery pack, and vinyl cover
| NLGI No. | 2 |
| Battery Size | Lithium |
| Grease Type | Mobil FM 222 |
| Thickener Type | Aluminum Complex |
| Capacity | 500 cc |
| Weight | 0.0 LB |

