- Single Point Lubricator
- Automatic
- Gas Powered
- 125.0 cc Reservoir
- Mobilith SHC 100
description
- Lubricators control and dispense grease automatically to machine parts.
features
- Simple to install and activate
- Powered by a patented gas generating dry cell
- Adjustable time setting from one to twelve months reduces inventory costs, less units to have available
- Transparent chamber allows easy visual check of lubricant level
- Sealed point of contact prevents contamination with dirt and water - submersible in any direction
- Easy adjustment of dispensing rate during operation
- Environmentally friendly
- Can be temporarily deactivated
- Custom filling with grease or oil is available
- Intrinsically safe – Class I, II, III
- Division 1
- Groups A, B, C, D, E, F and G
| Lubricant | Mobilith SHC 100 |
| Description | Lubricators control and dispense grease automatically to machine parts. |
| Power Supply | Gas |
| Thickener Type | Lithium Complex |
| Reservoir Capacity | 125 cc |
| Ambient Temperature Range [Min] | -4 °F |
| Thread | 1/4 |
| Pressure [Max] | 72 psi |
| Temperature Range [Min] | -4 °F |
| Ambient Temperature Range [Max] | 131 °F |
| NLGI No. | 2 |
| Temperature Range [Max] | 131 °F |
| Thread Type | NPT |
| Lubricator Type | Single Point |
| Thread Size | 1/4 NPT |
| Weight | 0.44 LB |

